Skip Content

Portable Generator, 120/240 Voltage, 5500 Rated Watts, 6875 Surge Watts, 45.8/22.9 Amps @ 120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Generator, 120/240 Voltage, 5500 Rated Watts, 6875 Surge Watts, 45.8/22.9 Amps @ 120/240V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6EDX4
  • Mfr. Model # 30468
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 186.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Generator
  • Rated Watts 5500
  • Surge Watts 6875
  • Engine Brand Briggs and Stratton
  • Voltage 120/240
  • Amps @ 120/240V 45.8/22.9
  • Circuit Breaker Yes
  • Engine Size 342cc
  • Engine Alternator Power Surge
  • Run Time @ Full Load 5 hr./Tank
  • Run Time @ 1/2 Load 10 hr./Tank
  • Fuel Tank Capacity 5 gal.
  • Starter Type Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down No
  • Length 30-1/2"
  • Width 19-3/4"
  • Height 25-1/4"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (4) 120V/20A, (1) 120/240V/30A Locking
  • Run Time Hour Meter Yes
  • Cylinder Material Aluminum
  • Includes Engine Oil Bottle, Owner Manual
  • Warranty 2 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.