Skip Content

 
NEMA 3R Enclosure 120/240 Voltage Automatic Transfer Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NEMA 3R Enclosure 120/240 Voltage Automatic Transfer Switch


Technical Specs

  • ItemAutomatic Transfer Switch 
  • Voltage120/240 
  • Phase
  • NEMA Enclosure Type3R 
Height
Please Select
Width
Please Select
Depth
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Depth
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
71045
16"
22"
7"

Product ships within 5 business days from supplier

$927.00 / each

Automatic Transfer Switch,120/240V,16InH
Catalog Page #  1395 

Price $927.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage120/240
  • Phase1
  • NEMA Enclosure Type3R
  • Height16"
  • Width22"
  • Depth7"
71038
19"
10-1/4"
7"

Product ships within 14 business days from supplier

$1,060.00 / each

Automatic Transfer Switch,120/240V,19InH
Catalog Page #  1395 

Price $1,060.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage120/240
  • Phase1
  • NEMA Enclosure Type3R
  • Height19"
  • Width10-1/4"
  • Depth7"
071046
19"
30"
10-1/4"

Product ships within 5 business days from supplier

$1,135.00 / each

Automatic Transfer Switch,120/240V,19InH
Catalog Page #  1395 

Price $1,135.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage120/240
  • Phase1
  • NEMA Enclosure Type3R
  • Height19"
  • Width30"
  • Depth10-1/4"
71055
22"
7"
6"

Product ships within 14 business days from supplier

$662.00 / each

Automatic Transfer Switch,120/240V,22InH
Catalog Page #  1395 

Price $662.00 / each

Technical Specs

  • ItemAutomatic Transfer Switch
  • Voltage120/240
  • Phase1
  • NEMA Enclosure Type3R
  • Height22"
  • Width7"
  • Depth6"