Skip Content

Air Gun,150 psi,4-1/2 In. L,5 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Air Gun, 150 psi, 4-1/2 In. L, 5 scfm

BRECO

Price: $11.65 / each

Please sign in or register to access lists

  • Item # 6W181
  • Mfr. Model # BG2B5
  • UNSPSC # 27131502
  • Catalog Page # 3550
  • Shipping Weight 0.41 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemAir Gun
  • Body StyleIn Line
  • ColorChrome
  • TriggerButton
  • Body MaterialNickel Plated Zinc
  • Inlet Size1/4" (F)NPT
  • Outlet Size1/8" (F)NPT
  • Extension Size3/4"
  • NozzleSafety
  • Nozzle Length3/4"
  • Max. Inlet Pressure150 psi
  • Output95 psi
  • Max. dBA85
  • Air Consumption5 scfm
  • Overall Length4-1/2"
  • StandardsOSHA Regulations Section 1910.242(B) for Pressure Relief and 1910.95 for Noise Level
  • ApplicationCleaning or Drying
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.