Skip Content

Ultrasonic Cleaner, M Type, Tank Capacity: 5.5 gal, Timer Range: 0-99 Min./Also Runs Continously close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ultrasonic Cleaner, M Type, Tank Capacity: 5.5 gal, Timer Range: 0-99 Min./Also Runs Continously

Price $3,320.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39J387
  • Mfr. Model # CPX-952-836R
  • UNSPSC # 42281712
  • Catalog Page # N/A
  • Shipping Weight 41.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bransonic® M-series ultrasonic cleaner employs inaudible, ultrasonic vibrations to safely clean metal and plastic instruments, machinery, and parts in industrial and laboratory environments. It can also be used for cell separation, sample preparation, and degassing of liquids. Each unit offers a Hold feature that allows continual cleaning. A basket or tray (not included) is required for operation; parts cannot sit on the bottom of the tank.

View More

Technical Specs

  • Item Ultrasonic Cleaner
  • Type M
  • Tank Capacity 5.5 gal
  • Tank Depth 11.5"
  • Tank Height 6"
  • Tank Width 19.5"
  • Tank Material Stainless Steel
  • Timer Yes
  • Timer Range 0-99 Min./Also Runs Continously
  • Overall Height 15.4"
  • Overall Depth 18.3"
  • Overall Width 23.5"
  • Special Features Mechanical Timer, 230V
  • Display No
  • Includes Cover, European Cord
  • Manufacturers Warranty Length 2 Years
  • Standards UL, CSA, CE, FCC, ISO9001, ISO14010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.