Skip Content

Wire Marker Sleeves,Polyolefin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wire Marker Sleeves, Polyolefin

Price $88.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4EA50
  • Mfr. Model # XPS-125-1
  • UNSPSC # 55121612
  • Catalog Page # N/A
  • Shipping Weight 0.17 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Marker Sleeves
  • ColorBlack/White
  • LegendBlank
  • Width1-1/67"
  • MaterialHeat Shrink Polyolefin
  • For Use WithMfr. No. XPERT-ABC, XPERT-KEY Printer
  • Labels per Roll100
  • Shrink Ratio3:1
  • Temp. Range-67 Degrees to 275 Degrees F
  • StandardsASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

PermaSleeve® heat-shrinkable wire marker sleeves are designed for use with the IDXPERT™ printer, available separately.

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 2reviewers.
Rated 3 out of 5 by Good marker but expensive to use This is a very good method for tagging wires but it's extremely expensive. At 100 units per cartridge it comes to $0.70 per label or $1.40 per wire. On top of that, it's very easy to waste the first label in the printer simply by turning it on and trying to print one. The printer doesn't print the first one properly so it often goes straight into the trash. You're lucky if it prints a blank, you can back up the tape and re-print.Brady needs to double the capacity and halve the price to make this a decent value.Deductions for price and waste. What makes this a good label is durability and ease of use. May 12, 2012
  • 2015-08-02T19:51:35.793-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4EA50, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.