Skip Content

Therm Transfer Label,Polyimide,0.375x0.7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Therm Transfer Label, Polyimide, 0.375x0.7

Price $871.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22NA51
  • Mfr. Model # THT-57-426-10
  • UNSPSC # 55121606
  • Catalog Page # N/A
  • Shipping Weight 1.16 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermal Transfer Printer Labels
  • ColorAmber
  • Width0.375"
  • For Use WithBrady 1244, Brady 1344, Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, IP300, IP600, BBP81
  • Labels per Roll10000
  • StandardsIn combination with the Series R4300 ribbon passes the requirements of: MIL-PRF-55110G General Specification for Printed Wiring Boards, MIL-STD-202G, Notice 12, Method 215K, SAE AS81531 Marking of Electrical Insulating Material.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These printable, high temperature polyimide labels are designed for use with thermal transfer printers.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.