Skip Content

TLS 2200® Thermal Label Printer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

TLS 2200® Thermal Label Printer

Price $841.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LKF2
  • Mfr. Model # TLSPC
  • UNSPSC # 44102405
  • Catalog Page # N/A
  • Shipping Weight 6.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TLS-PC Link™ thermal labeling system aims to offer a rugged, lightweight, and portable solution for printing applications such as thermal transfer printing and bar coding. The printer utilizes all of the available TLS2200 printer materials and ribbons, sold separately. It also operates with Windows™ drivers to print labels from both LabelMark™ (included with TLS PC Link) and CodeSoft software, available separately.

View More

Technical Specs

  • Item Portable Label Printer
  • Printer Series TLS 2200(R) Thermal
  • Max. Tape Width 2"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Maximum Print Speed 0.5 in./sec.
  • Printer Display None
  • Font Range 4 to 72
  • Color Printing Capability Single Color
  • Printhead Resolution 203 dpi
  • Printer Power Options AC Adapter, Rechargeable Battery
  • Printer Connectivity Serial
  • Application Circuit Board ID, Facility ID, General ID, Healthcare Labeling, Industrial ID, Laboratory ID, Maintenance Labeling, Panel Manufacturing, Product ID, Regulatory Compliance Labeling, Safety ID
  • Printing Software Compatibility CodeSoft(TM), LabelMark(TM) Labeling Software
  • Printer Weight 2.75 lb.
  • Warranty 1 yr.
  • Features Print Length Up to 6" (152.4mm), Adjustable for 6 Different Widths of Labels, Built-In Industrial Label Cutter, Custom TrueType Font, 750 Labels Per Day, Multiline Print, Print Rotation
  • Includes AC Adapter, LabelMark Standard, Manual, PTL-19-423 Label, Quick Start Guide, R6210 Ribbon, Rechargeable Battery Pack, Serial Communications Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.