Skip Content

Printer Kit w/Adapter,IDXPERT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Printer Kit w/Adapter, IDXPERT

BRADY

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 36N357
  • Mfr. Model # XPERT-KEY-KIT-GI
  • UNSPSC # 45101512
  • Catalog Page # N/A
  • Shipping Weight 15.49 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemThermal Transfer Portable Printer and Starter Kit
  • Printhead300 dpi Thermal Transfer
  • IncludesIDXPERT QWERTY Printer, USB Cable, AC Adapter, Hardcase, and XC-1500-595-WT-BK, XC-1500-595-YL-BK, XC-1000-595-GN-WT, XC-1000-595-RD-WT, X-78-499 Label Cartridges
  • Font SizeCharacter Height 1.25". Text Sizes 7 to 128 Point
  • Power Requirements6 AA
  • ApplicationData Communications Labeling, Facility, Safety and Maintenance Identification, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling, Lockout Tagout Labeling
  • For Use WithMfr. No. IDXPERT(TM) Ribbon and Label Cartridges
  • FeaturesQWERTY Style Keyboard. Over 140 Label Materials. Applications Built Into Printer. Smart Bar Coding. Quick-Load Cartridges. Auto-Senses Label Type and Size. PC Connect Printing. Intuitive User Interface. 300 dpi Thermal Transfer Printing. Edge to Edge Printing.
How can we improve our Product Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.