Skip Content

Thermal Portable Printer,IDXPERT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Thermal Portable Printer, IDXPERT

Price: NA

Item no longer available


  • Item # 36N355
  • Mfr. Model # XPERT-KEY-KIT-LM
  • UNSPSC # 45101512
  • Catalog Page # N/A
  • Shipping Weight 13.69 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermal Transfer Portable Printer and Software
  • Printhead300 dpi Thermal Transfer
  • IncludesIDXPERT QWERTY Printer, USB Cable, LabelMark, AC Adapter, Hardcase, and XC-1500-595-WT-BK
  • Font SizeCharacter Height 1.25". Text Sizes 7 to 128 Point
  • Power Requirements(6)AA Batteries
  • ApplicationData Communications Labeling, Facility, Safety and Maintenance Identification, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling, Lockout Tagout Labeling
  • For Use WithMfr. No. IDXPERT(TM) Ribbon and Label Cartridges
  • FeaturesQWERTY style keyboard. Over 140 label materials. Applications built into printer. Smart Bar Coding. Quick-load cartridges. Auto-senses label type & size. PC-Connect Printing. Intuitive User Interface. 300 dpi thermal transfer printing. Edge-to-edge printing.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.