Skip Content

Bradyprinter  PR600 Plus Label Printer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bradyprinter PR600 Plus Label Printer

Price $4,565.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 36N376
  • Mfr. Model # BP-PR600+
  • UNSPSC # 45101512
  • Catalog Page # 479
  • Shipping Weight 25.79 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Bradyprinterâ„¢ PR600 Plus offers high-performance, thermal transfer printing for easy cable identification. The industrial printer is designed to print Heatex products, wire markers, and polyester labels.

Its LCD menu offers easy readability, and its convenient navigator pad with backlit graphic offers easy access to menu options. The Bradyprinterâ„¢ PR600 Plus also features high printhead heat settings and a rugged industrial design with a metal cover. The "one-tool" feature aims to keep maintenance simplified with field-installable parts. The printer is compatible with Brady label design software.

View More

Technical Specs

  • Item Desktop Label Printer
  • Printer Series Bradyprinter(TM) PR600 Plus
  • Max. Tape Width 4"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 4.0 in./sec.
  • Printer Display LCD
  • Color Printing Capability Single Color
  • Printhead Resolution 600 dpi
  • Printer Power Options AC Power
  • Application Asset ID, Barcode Labeling, Cable Marking, Circuit Board ID, Wire Marking
  • Printing Software Compatibility CodeSoft(TM), LABELMARK(TM) Labeling Software, Windows Based Driver for Third Party Software Use
  • Warranty 5 yr.
  • Features LCD Menu Display With Navigator Pad, Higher Printhead Heat Settings, Fast And Easy Print Registration, Compatible With Brady Label Design Software, Rugged Design With Metal Cover, Simplified Maintenance
  • Includes CD ROM, Power Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.