Skip Content

Label Printer,BBP11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Label Printer, BBP11

Price $957.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36N374
  • Mfr. Model # BBP11-34L
  • UNSPSC # 45101512
  • Catalog Page # N/A
  • Shipping Weight 8.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desktop Label Printer
  • Label Type Label, Self-Laminating Label, Sleeve, Tissue Cassette
  • Printhead Thermal Transfer/300 dpi
  • Max. Tape Width 4"
  • Printer Series BBP11 Label Printers
  • Includes Mfr. No. BBP11 Printer, Comes with Printer, Media Cover Kit, CD, USB Cable, Power Adapter and Cord, Empty Takeup Core, Quickstart Guide
  • Color Single Color Printing
  • Display None
  • Power Requirements AC Power
  • System Requirements PC Connectivity
  • Application Data Communications Labeling, General and Industrial Labeling, Laboratory Identification, Panel Identification, Wire and Cable Marking, Healthcare Identification
  • For Use With Labelmark Software, Codesoft Software, Windows based driver for 3rd party software use
  • Features Straight Feed Configuration For Fast, Easy Loading. Clear Top Window. 4" Wide In Size. Variety Of Materials Available. Print Average Of 1,000 Labels Per Day, Eight Hours Per Day.
  • Standards CB; CCC; CE; FCC Class A; UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The BBP11 Label Printer is designed to offer compact printing capabilities for laboratories, aerospace, defense and mass transit, and general industrial facilities. It is suitable for printing labels, tapes, cable markers, tissue cassettes, slides, and sleeves. It also features easy loading capabilities with straight-feed configuration, as well as a clear top window to monitor supply usage.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.