Skip Content

Label Printer,GlobalMark2,LockoutPRO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Label Printer, GlobalMark2, LockoutPRO

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 36N363
  • Mfr. Model # 99004
  • UNSPSC # 45101512
  • Catalog Page # N/A
  • Shipping Weight 45.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desktop Label Printer
  • Max. Tape Width 4"
  • Application Arc Flash Labeling, Barcode Labeling, Data Center Labeling, Facility, Safety and Maintence Identification, Laboratory Identification, Lean/5S Labeling, Lockout Tagout Labeling, Panel Identification, Pipe and Valve Marking, Product Identification, Security Identification
  • Features No Hassle Print Technology. Variety Of Label Colors, Materials And Sizes. Advanced Label Design Capabilities. Touch Screen. Two Line LCD Display, 16 Characters Wide. Touch and Drag Editing. PC Connection For Markware(TM) Software. 12-Month Warranty.
  • Includes GlobalMark 2 MultiColor Printer, LockoutPRO(TM) Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.