Skip Content

Target Organs Affected (HMIG Color Bar), Tag 25, PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Target Organs Affected (HMIG Color Bar), Tag 25, PK

Price $36.10 / pkg. of 25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9AKP3
  • Mfr. Model # 76238
  • UNSPSC # 55121502
  • Catalog Page # N/A
  • Catalog Group # E1231
  • Shipping Weight 0.26 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTag
  • MaterialEconomy Polyester
  • LegendTarget Organs Affected (HMIG Color Bar)
  • Reverse Side LegendBlank White
  • Legend/Background ColorBlack, Red, Blue, Yellow on White
  • Height5-3/4"
  • Width3"
  • Hole Size3/8"
  • With Grommet / Without GrommetWith Grommet
  • Includes(25) Plastic Lock-On Ties
  • StandardsANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



These right-to-know accident prevention tags feature a write-on, textured surface for indicating hazardous materials and hazard ratings with pencil, ballpoint pen, or marking pen. The tags feature grommeted holes and vinyl construction to withstand moisture, grease, and dirt.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.