Skip Content

Label Design Software, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Label Design Software, 1 EA

Price $892.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4XM94
  • Mfr. Model # 20700
  • UNSPSC # 43231510
  • Catalog Page # N/A
  • Shipping Weight 0.74 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Markware™ software kit is designed to offer Safety and Facility Identification solutions. It can help PC users design professional-looking signs and labels, and can print directly to a Brady labeling system or most Windows® inkjet/laser printers, available separately. Preformatted templates are available for quick and easy label creation.

MarkWare™ Tape and Label Software features more than 1,000 safety and industrial pictograms, as well as 15 different bar code symbologies. Users can create hazardous communication labels from a database of 2,000 chemicals, as well as intricate designs with advanced drawing and formatting tools like textArt, shapes, and test. Users can import logos, photos, and other graphics, as well as data from spreadsheets and databases.

View More

Technical Specs

  • Item Label Design Software
  • For Use With Brady Label Printers BBP(R)31, BBP(R)33, BBP(R)85, MiniMark(TM), BMP(R)71, GlobalMark(R), PowerMark(R), and HandiMark(R); and Most Windows(R) Inkjet/Laser
  • Includes Various Shapes, Borders and Background Patterns, (15) Built-In Bar Code Symbologies, Plus Serial Numbering, Over 1000 Safety Symbols and Industrial Pictograms, 2000 Chemical Database for Creating OSHA Right to Know Labels
  • System Requirements PC running Windows XP/Vista/7/8, 400 MHz Pentium Processor, 256 MB RAM, 500 MB Available Hard Disk Space (for a Complete Installation) May be Required, 800 x 600 Pixel Display, CD-ROM Drive
  • Standards ANSI; NFPA Compliant; OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.