Skip Content

Label Printer,BBP31 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer, BBP31

Price $1,976.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XGX4
  • Mfr. Model # BBP31
  • UNSPSC # 44102405
  • Catalog Page # 2595
  • Shipping Weight 19.15 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDesktop Label Printer
  • Label TypeLabel, Self-Laminating Label, Magnetic, Metal Detectable Label, Phosphorscent Label, Reflective Label, Repositionable Label, Tag
  • PrintheadThermal Transfer/300 dpi
  • Max. Tape Width5-3/4"
  • Printer SeriesBBP31 Sign and Label Makers
  • IncludesMfr. No. BBP31 Sign and Label Maker, 5 Year Brady360(R) Warranty, Power Cord, USB Cable, Drivers CD, Stylus, Cleaning Kit, Cutter Cleaning Tool, Quick Start Guide and Documentation Holder
  • ColorSingle Color Printing
  • DisplayLarge, Hi-Res Touch Screen
  • Power RequirementsAC Power
  • System RequirementsPC Connectivity via USB or Serial Port, Windows XP/Vista/7/8, 400 MHz Pentium Processor, 256 MB Memory, 500 MB Hard Disk Space, 800 x 600 Pixel Display, CD-ROM Drive
  • ApplicationFacility and Plant Maintenance, Safety and Compliance, Lean Manufacturing and Visual Workplace, Laboratory Identification, Electrical, Voice and Data Communications
  • For Use WithMarkWare Software, Windows based driver for 3rd party software use
  • FeaturesWalk-Up-And-Print Operation, Drop-In Supplies, Hi-Res Touch Screen Display, Drag and Drop Technology, Stand Alone or PC Operation, 1/2" to 4" Label Widths, 8 Print Ribbon Colors, 13 Different Materials in 16 Different Colors, Built-In Design Wizards for Arc Flash, RTK and WHMIS Chemical Labels and Pipe Markers
  • StandardsRoHS 2002/95/EC, 2005/618/EC MCV, NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This monochrome sign and label printer is designed to print labels with 8 print ribbon colors and 13 different materials. It offers ease of use with smart chip supplies that auto-communicate label set-up and size. Its large, high-resolution, touchscreen display allows users to create labels with drag-and-drop technology.

It also offers fast label printing, as well as templates and built-in design wizards for specific labels including arc flash, Right-to-Know, WHIMIS chemicals, and pipe markers. The BBP31 Sign and Label Printer can print on hundreds of different label supply parts, and features built-in apps for common labeling applications.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about moose021 is loaded.
Additional information about moose021 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: there are many options for label material type including, vinyl, polyester tags, and magnetic polyester to name a few. All options would have a background, there is not an option for die-cut letters or numbers.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:39:27.530-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XGX4, prod, sort_default
1 of 1
  • 2015-03-31T19:39:27.532-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6XGX4, prod, sort_default
1 of 1