Skip Content

BBP31 Pipe ID Supply Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

BBP31 Pipe ID Supply Kit

Price $4,365.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UNN1
  • Mfr. Model # BBP31-PIPE-KIT
  • UNSPSC # 44102405
  • Catalog Page # N/A
  • Shipping Weight 47.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sign and label printer kit is designed to print labels, tags, and pipe markers with 8 print ribbon colors and 13 different materials. It offers ease of use with smart chip supplies that auto-communicate label set-up and size. Its large, high-resolution, "Walk-up-and-print" touchscreen display allows users to create labels with drag-and-drop technology. It also offers fast label printing, as well as templates and built-in design wizards for specific labels including arc flash, Right-to-Know, WHIMIS chemicals, and pipe markers. Works as a stand-alone printer or connects to a PC, medium-volume printing.

BBP31


View More

Technical Specs

  • Item Desktop Label Printer Kit
  • Printer Series BBP31
  • Max. Tape Width 5-3/4"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required Stand Alone or PC Printing
  • Maximum Print Speed 3.0 in./sec.
  • Printer Display Color Touch Screen
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Power
  • Application Safety & Facility ID
  • Printing Software Compatibility BRADY(R) Workstation, MARKWARE(TM) Tape and Label Software
  • Warranty 5 yr.
  • Features Walk-Up-And-Print Operation, Drop-In Supplies, Hi-Res Touch Screen Display, Drag and Drop Technology, 1/2" to 4" Label Widths, 8 Print Ribbon Colors, 13 Different Materials in 16 Different Colors, Built-In Design Wizards for Arc Flash, RTK and WHMIS Chemical Labels and Pipe Markers
  • Includes (2) White Print Ribbons, (3) Black Print Ribbons, 1 x 4 in B-593 Black Raised Panel Label Roll, 1.125 in B-595 Blue Label Roll, 1.125 in B-595 Green Label Roll, 1.125 in B-595 Red Label Roll, 1.125 in B-595 Yellow Label Roll, 2.25 in B-595 Green Label Roll, 2.25 in B-595 Red Label Roll, 2.25 in B-595 Yellow Label Roll, 4 in B-595 Green Label Roll, 4 in B-595 Yellow Label Roll, BBP(R) 31 Printer, Blank Valve Tag Variety Pack - Small, Small Die Cut Labels for Valve Tags
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.