Skip Content

White Sign Post, PVC/Rubber, Length: 5 ft., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Sign Post, PVC/Rubber, Length: 5 ft., 1 EA

Price $230.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DYJ3
  • Mfr. Model # 103567
  • UNSPSC # 55121908
  • Catalog Page # 2341
  • Shipping Weight 44.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This movable sign post features a 100% recycled rubber base to help in resisting chips, cracks, and rust.

View More

Technical Specs

  • Item Sign Post
  • Post Style Round
  • Color White
  • Length 5 ft.
  • Width 19"
  • Depth 19"
  • Material PVC/Rubber
  • For Use With 18" x 12" or 24" x 24" Signs
  • Includes 30 lb. Base and 5 ft. Post, Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I was a bit dissatisfied, to begin with as I was missing parts, I contacted the supplier about the discrepancy, and I was VERY impressed, the parts were delivered the very next day , I had the part that was missing! Excellent customer service! August 16, 2013
  • 2016-04-27 T23:04:31.792-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1DYJ3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.