Skip Content

 
Safety Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Safety Label


Technical Specs

  • Item Safety Label 
  • Language English 
Subject Matter
Please Select
Legend
Please Select
Material
Please Select
Legend/Background Color
Please Select
Height
Please Select
Width
Please Select
Metal Detectable
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
41 Products
Compare /
Product #
Mfr.
Model #
Subject Matter
Legend
Material
Legend/Background Color
Height
Width
Metal Detectable
Price
Qty
Please use Qty box to add item(s) to cart.
86154
Biohazard
Biological Hazard
Self-Adhesive Polyester
Black, Orange/White
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Biohazard
  • Item Safety Label
  • Language English
  • Legend Biological Hazard
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, Orange/White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87790
Chemical and Maintenance
Low Overhead Clearance
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$3.01 / each

Enter location to check availability
Catalog Page #  NA

Price $3.01 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Safety Label
  • Language English
  • Legend Low Overhead Clearance
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
85902
Chemical and Maintenance
Use Fuse Puller to Change Fuses
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$2.40 / each

Enter location to check availability
Catalog Page #  NA

Price $2.40 / each

Technical Specs

  • Subject Matter Chemical and Maintenance
  • Item Safety Label
  • Language English
  • Legend Use Fuse Puller to Change Fuses
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
102714
Information
AED Automated External Defibrillator Inside w/Pictogram
Self-Adhesive Polyester
Black, White/Black, Red, White
3-1/2"
5"
No

$5.39 / each

Enter location to check availability
Catalog Page #  NA

Price $5.39 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend AED Automated External Defibrillator Inside w/Pictogram
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Black, Red, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
17999LS
Information
Caution Radioactive Material
Self-Adhesive Vinyl
Pink/Yellow
3-1/2"
5"
No

$24.53 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $24.53 / pkg. of 10

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Caution Radioactive Material
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Pink/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
27413LS
Information
Danger Automatic Equipment May Operate Without Warning
Self-Adhesive Vinyl
Red, Black/White
3-1/2"
5"
No

$37.00 / pkg. of 8

Enter location to check availability
Catalog Page #  NA

Price $37.00 / pkg. of 8

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Danger Automatic Equipment May Operate Without Warning
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Red, Black/White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
27408LS
Information
Danger Electrical Hazard
Self-Adhesive Vinyl
Red, Black/White
3-1/2"
5"
No

$37.00 / pkg. of 8

Enter location to check availability
Catalog Page #  NA

Price $37.00 / pkg. of 8

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Danger Electrical Hazard
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Red, Black/White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86192
Information
Dial 911 In Case of An Emergency
Self-Adhesive Polyester
Green, White/White, Green
3-1/2"
5"
No

$12.74 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $12.74 / pkg. of 5

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Dial 911 In Case of An Emergency
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green, White/White, Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87776
Information
Do Not Block Door
Self-Adhesive Polyester
Black, White/Blue, White
3-1/2"
5"
No

$2.40 / each

Enter location to check availability
Catalog Page #  NA

Price $2.40 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Do Not Block Door
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Blue, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87791
Information
Do Not Operate Without Guards
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$3.01 / each

Enter location to check availability
Catalog Page #  NA

Price $3.01 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Do Not Operate Without Guards
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
28714
Information
Emergency Medical Technician
Self-Adhesive Reflective Vinyl
Black/Silver
3"
6-7/8"

$21.21 / each

Enter location to check availability
Catalog Page #  NA

Price $21.21 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Emergency Medical Technician
  • Material Self-Adhesive Reflective Vinyl
  • Legend/Background Color Black/Silver
  • Height 3"
  • Width 6-7/8"
84746
Information
Fire Door Do Not Block
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Fire Door Do Not Block
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86293
Information
Flammable No Smoking or Open Flames
Self-Adhesive Polyester
Black/Orange
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Flammable No Smoking or Open Flames
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Orange
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
89135
Information
No Riders
Self-Adhesive Polyester
Red/White
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend No Riders
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
88369
Information
No Smoking
Self-Adhesive Polyester
Black, White/Black, Red, White
3-1/2"
5"
No

$3.02 / each

Enter location to check availability
Catalog Page #  NA

Price $3.02 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend No Smoking
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Black, Red, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
89176
Information
No Smoking
Self-Adhesive Polyester
Red/White
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend No Smoking
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red/White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87796
Information
No Smoking No Open Flames No Sparks
Self-Adhesive Polyester
Black, White/Black, Red, White
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend No Smoking No Open Flames No Sparks
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Black, Red, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86300
Information
Report All Injuries to Your Supervisor Immediately
Self-Adhesive Polyester
White/Green
3-1/2"
5"
No

$12.74 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $12.74 / pkg. of 5

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Report All Injuries to Your Supervisor Immediately
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86303
Information
Report Any Unsafe Conditions to Your foreman
Self-Adhesive Polyester
White, Green/Green, White
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Report Any Unsafe Conditions to Your foreman
  • Material Self-Adhesive Polyester
  • Legend/Background Color White, Green/Green, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
58525
Information
Safety Goggles Pictogram
Self-Adhesive Vinyl
Blue/White
3/4"
3/4"
No

$3.59 / pkg. of 36

Enter location to check availability
Catalog Page #  NA

Price $3.59 / pkg. of 36

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Safety Goggles Pictogram
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Blue/White
  • Height 3/4"
  • Width 3/4"
  • Metal Detectable No
88172
Information
Starts Automatically
Self-Adhesive Polyester
Black, White/Black, Red, White
3-1/2"
5"
No

$2.40 / each

Enter location to check availability
Catalog Page #  NA

Price $2.40 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend Starts Automatically
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Black, Red, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87792
Information
This Equipment Starts Automatically
Self-Adhesive Polyester
Black, White/Black, Red, White
3-1/2"
5"
No

$3.01 / each

Enter location to check availability
Catalog Page #  NA

Price $3.01 / each

Technical Specs

  • Subject Matter Information
  • Item Safety Label
  • Language English
  • Legend This Equipment Starts Automatically
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Black, Red, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86194
Instruction
Always Wear Proper Safety Equipment
Self-Adhesive Polyester
Black, Green/White
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Always Wear Proper Safety Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, Green/White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86153
Instruction
Avoid Contamination Wash Hands After Use
Self-Adhesive Polyester
Black/Orange, White
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Avoid Contamination Wash Hands After Use
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Orange, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86191
Instruction
Bend Knees When Lifting
Self-Adhesive Polyester
Green, White/White, Green
3-1/2"
5"
No

$11.76 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.76 / pkg. of 5

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Bend Knees When Lifting
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green, White/White, Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
18592LS
Instruction
Emergency Shut off
Self-Adhesive Vinyl
Red/ White
3-1/2"
5"
No

$38.25 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $38.25 / pkg. of 25

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Emergency Shut off
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Red/ White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86193
Instruction
Keep Area Clean
Self-Adhesive Polyester
Black, White/White, Green
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Keep Area Clean
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/White, Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86301
Instruction
Keep Area Clean
Self-Adhesive Polyester
Green/White
3-1/2"
5"
No

$11.76 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.76 / pkg. of 5

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Keep Area Clean
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green/White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
20330LS
Instruction
Keep Out Authorized Personnel Only
Self-Adhesive Laminated Polyester
Black/Orange
3-1/2"
5"
No

$43.55 / pkg. of 20

Enter location to check availability
Catalog Page #  NA

Price $43.55 / pkg. of 20

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Keep Out Authorized Personnel Only
  • Material Self-Adhesive Laminated Polyester
  • Legend/Background Color Black/Orange
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87774
Instruction
Keep This Door Closed
Self-Adhesive Polyester
Black, White/Blue, White
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Keep This Door Closed
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Blue, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86302
Instruction
Remember Wear Safety Equipment
Self-Adhesive Polyester
White/Green
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Remember Wear Safety Equipment
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86305
Instruction
Walk Dont Run
Self-Adhesive Polyester
White/Green
3-1/2"
5"
No

$11.93 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.93 / pkg. of 5

Technical Specs

  • Subject Matter Instruction
  • Item Safety Label
  • Language English
  • Legend Walk Dont Run
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87786
Personal Protection
Eye Wash Station
Self-Adhesive Polyester
White/Green
3-1/2"
5"
No

$3.01 / each

Enter location to check availability
Catalog Page #  NA

Price $3.01 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Eye Wash Station
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87778
Personal Protection
Hearing Protection Must Be Worn In This Area
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$2.40 / each

Enter location to check availability
Catalog Page #  NA

Price $2.40 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Hearing Protection Must Be Worn In This Area
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87777
Personal Protection
Hearing Protection Must Be Worn In This Area
Self-Adhesive Polyester
Black, White/Blue, White
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Hearing Protection Must Be Worn In This Area
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Blue, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87779
Personal Protection
Safety Glasses Required Beyond This Point
Self-Adhesive Polyester
Black, White/Blue, White
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Safety Glasses Required Beyond This Point
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Blue, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87781
Personal Protection
Safety Glasses Required In This Area
Self-Adhesive Polyester
Black, White/Blue, White
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Safety Glasses Required In This Area
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, White/Blue, White
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87783
Personal Protection
Slippery Floor
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$2.40 / each

Enter location to check availability
Catalog Page #  NA

Price $2.40 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Slippery Floor
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87784
Personal Protection
Slippery When Wet
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$2.40 / each

Enter location to check availability
Catalog Page #  NA

Price $2.40 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Slippery When Wet
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
87782
Personal Protection
Watch Your Step
Self-Adhesive Polyester
Black/Yellow
3-1/2"
5"
No

$3.08 / each

Enter location to check availability
Catalog Page #  NA

Price $3.08 / each

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Watch Your Step
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Yellow
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
86306
Personal Protection
Watch Your Step
Self-Adhesive Polyester
White/Green
3-1/2"
5"
No

$11.76 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $11.76 / pkg. of 5

Technical Specs

  • Subject Matter Personal Protection
  • Item Safety Label
  • Language English
  • Legend Watch Your Step
  • Material Self-Adhesive Polyester
  • Legend/Background Color White/Green
  • Height 3-1/2"
  • Width 5"
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More