Skip Content

 
Oil Only / Petroleum Spill Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Oil Only / Petroleum Spill Kit

Technical Specs

  • Item Spill Kit 
  • Fluids Absorbed Oil Only / Petroleum 
Container Type
Please Select
Container Size
Please Select
Volume Absorbed Per Pkg.
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Container Type
Container Size
Volume Absorbed Per Pkg.
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
SKO-BKT
Bucket
6-1/2 gal.
9.1 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$114.75 / each

Enter location to check availability
Catalog Page #  2268 

Price $114.75 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Bucket
  • Container Size 6-1/2 gal.
  • Volume Absorbed Per Pkg. 9.1 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-SRP
Bucket
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$57.65 / each

Enter location to check availability
Catalog Page #  2268 

Price $57.65 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Bucket
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-PP
Carrying Bag
5 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$72.30 / each

Enter location to check availability
Catalog Page #  2268 

Price $72.30 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Carrying Bag
  • Volume Absorbed Per Pkg. 5 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-K2
Cart
39"H x 18"W
22 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$875.00 / each

Enter location to check availability
Catalog Page #  2267 

Price $875.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Cart
  • Container Size 39"H x 18"W
  • Volume Absorbed Per Pkg. 22 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-20
Drum
20 gal.
16 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$324.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $324.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Drum
  • Container Size 20 gal.
  • Volume Absorbed Per Pkg. 16 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKO-55
Drum
55 gal.
40 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$648.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $648.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Drum
  • Container Size 55 gal.
  • Volume Absorbed Per Pkg. 40 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKO-95
Drum
95 gal.
82 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$1,180.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $1,180.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Drum
  • Container Size 95 gal.
  • Volume Absorbed Per Pkg. 82 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKO65
Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$926.50 / each

Enter location to check availability
Catalog Page #  2268 

Price $926.50 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKO30
Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$484.25 / each

Enter location to check availability
Catalog Page #  2268 

Price $484.25 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKO-ATK-GRNG
Foil Bag
7 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$106.30 / each

Enter location to check availability
Catalog Page #  2268 

Price $106.30 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Foil Bag
  • Volume Absorbed Per Pkg. 7 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-SAK
Pull String Bag
9 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$267.75 / each

Enter location to check availability
Catalog Page #  NA

Price $267.75 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Pull String Bag
  • Volume Absorbed Per Pkg. 9 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-LT
Wheeled Chest
43"H x 47"W
126 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$2,458.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,458.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Wheeled Chest
  • Container Size 43"H x 47"W
  • Volume Absorbed Per Pkg. 126 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-XLT
Wheeled Chest
47"H x 57-1/2"W
174 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$3,127.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,127.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Wheeled Chest
  • Container Size 47"H x 57-1/2"W
  • Volume Absorbed Per Pkg. 174 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKM-XLT
Wheeled Chest
47"H x 57-1/2"W
282 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$3,317.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,317.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Wheeled Chest
  • Container Size 47"H x 57-1/2"W
  • Volume Absorbed Per Pkg. 282 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKO-95W
Wheeled Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$1,862.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $1,862.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Wheeled Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKO-55W
Wheeled Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$1,233.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $1,233.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Oil Only / Petroleum
  • Container Type Wheeled Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More