Skip Content

 
Dowel Rod close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • ColorGray 
  • For Use WithRoll Type Towels in 1EFN6 Cabinet 
Item
Please Select
Material
Please Select
Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Material
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
SC-D15-GRNG
15" Dowel Rod
Aluminum
15"

$34.75 / each

Cabinet Acc,Dowel,15 In,For Use w/1EFN6
Catalog Page #  2511 

Price $34.75 / each

Technical Specs

  • Item15" Dowel Rod
  • ColorGray
  • MaterialAluminum
  • For Use WithRoll Type Towels in 1EFN6 Cabinet
  • Width15"
SC-D40-GRNG
40" Dowel Rod
Wood
40"

$46.40 / each

Cabinet Acc,Dowel,40 In,For Use w/1EFN6
Catalog Page #  2511 

Price $46.40 / each

Technical Specs

  • Item40" Dowel Rod
  • ColorGray
  • MaterialWood
  • For Use WithRoll Type Towels in 1EFN6 Cabinet
  • Width40"