Skip Content

 
Chemical / Hazmat Spill Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Chemical / Hazmat Spill Kit


Technical Specs

  • Item Spill Kit 
  • Fluids Absorbed Chemical / Hazmat 
Container Type
Please Select
Container Size
Please Select
Volume Absorbed Per Pkg.
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Container Type
Container Size
Volume Absorbed Per Pkg.
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
SKH-CFB
Bag
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$148.95 / each

Enter location to check availability
Catalog Page #  NA

Price $148.95 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Bag
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-BKT
Bucket
6-1/2 gal.
9.1 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$115.45 / each

Enter location to check availability
Catalog Page #  2268 

Price $115.45 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Bucket
  • Container Size 6-1/2 gal.
  • Volume Absorbed Per Pkg. 9.1 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-SRP
Bucket
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$66.10 / each

Enter location to check availability
Catalog Page #  2268 

Price $66.10 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Bucket
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKA-BKTBASE
Bucket
5 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$179.25 / each

Enter location to check availability
Catalog Page #  2268 

Price $179.25 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Bucket
  • Volume Absorbed Per Pkg. 5 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKA-BKTACID
Bucket
5 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$169.50 / each

Enter location to check availability
Catalog Page #  2268 

Price $169.50 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Bucket
  • Volume Absorbed Per Pkg. 5 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-PP
Carrying Bag
5 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$70.15 / each

Enter location to check availability
Catalog Page #  2268 

Price $70.15 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Carrying Bag
  • Volume Absorbed Per Pkg. 5 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-K2
Cart
39"H x 18"W
22 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$1,010.00 / each

Enter location to check availability
Catalog Page #  2267 

Price $1,010.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Cart
  • Container Size 39"H x 18"W
  • Volume Absorbed Per Pkg. 22 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-20
Drum
20 gal.
16 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$377.25 / each

Enter location to check availability
Catalog Page #  2268 

Price $377.25 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Drum
  • Container Size 20 gal.
  • Volume Absorbed Per Pkg. 16 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKH-55
Drum
55 gal.
37 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$662.50 / each

Enter location to check availability
Catalog Page #  2268 

Price $662.50 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Drum
  • Container Size 55 gal.
  • Volume Absorbed Per Pkg. 37 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKH-95
Drum
95 gal.
82 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$1,288.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $1,288.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Drum
  • Container Size 95 gal.
  • Volume Absorbed Per Pkg. 82 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKH65
Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$939.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $939.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKH30
Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$552.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $552.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKH-SAK
Pull String Bag
9 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$291.50 / each

Enter location to check availability
Catalog Page #  NA

Price $291.50 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Pull String Bag
  • Volume Absorbed Per Pkg. 9 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-LT
Wheeled Chest
43"H x 47"W
115 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$2,674.00 / each

Enter location to check availability
Catalog Page #  NA

Price $2,674.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Wheeled Chest
  • Container Size 43"H x 47"W
  • Volume Absorbed Per Pkg. 115 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-XLT
Wheeled Chest
47"H x 57-1/2"W
160 gal.
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

$3,247.00 / each

Enter location to check availability
Catalog Page #  NA

Price $3,247.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Wheeled Chest
  • Container Size 47"H x 57-1/2"W
  • Volume Absorbed Per Pkg. 160 gal.
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
SKH-55W
Wheeled Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$1,239.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $1,239.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Wheeled Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
SKH-95W
Wheeled Drum
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved

$1,936.00 / each

Enter location to check availability
Catalog Page #  2268 

Price $1,936.00 / each

Technical Specs

  • Item Spill Kit
  • Fluids Absorbed Chemical / Hazmat
  • Container Type Wheeled Drum
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2); UN Approved
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More