Skip Content

Absorbent Pad,12 In.,5.5 gal.,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Absorbent Pad, 12 In., 5.5 gal., PK50

Price $75.45 / pkg. of 50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 24VK97
  • Mfr. Model # SPCUN1113-50
  • UNSPSC # 47131909
  • Catalog Page # N/A
  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pad is intended for use on hazardous material such as oil, hazardous chemicals, and acids specifically. However, as the product is universal, it will absorb various types of liquids. It is a construction product which adds strength and durability while reducing lint. The dimpled texture also aids in durability and reduction of lint. This meltblown product is ideal for use with aggressive fluids as it is chemically inert.

SPC_CHEM


View More

Technical Specs

  • Item Absorbent Pad
  • Absorbency Weight Medium
  • Material Meltblown Polypropylene
  • Fluids Absorbed Chemical / Hazmat
  • Color Green
  • Volume Absorbed Per Pkg. 5.5 gal.
  • Width 12"
  • Length 12"
  • Perforations No
  • Standards EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.