Skip Content

Label Printer,MiniMark,MarkWareDlx Pref close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Label Printer, MiniMark, MarkWareDlx Pref

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 14A554
  • Mfr. Model # 134109
  • UNSPSC # 44102405
  • Catalog Page # N/A
  • Shipping Weight 12.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Desktop Label Printer
  • Printer Series MiniMark Industrial Label Printers
  • Max. Tape Width 4"
  • Application General and Industrial Labeling, Pipe and Valve Identification, Panel and Enclosure Identification, Bin and Storage Labeling, Lean/5S Labeling
  • Features PC Compatible, Prints 4" Per Second, Continuous and Die Cut Labels, Vinyl, Polyester, Die-Cuts and Self-Laminating Materials, Auto Cutter, 7 Label Materials, 12 Colors
  • Includes MiniMark(TM) Industrial Label Maker, Brady 360 Preferred and Markware(TM) Deluxe Software
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.