Skip Content

Label Printer,GlobalMark2 Color & Cut close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer, GlobalMark2 Color & Cut

Price $3,795.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3MU70
  • Mfr. Model # 76801
  • UNSPSC # 44102405
  • Catalog Page # 2597
  • Shipping Weight 33.25 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDesktop Label Printer
  • Label TypeLabels, Magnetic, Metal Detectable Label, Phosphorescent Label, Reflective Label, Static Cling, Tags
  • PrintheadThermal Transfer/300 dpi
  • Max. Tape Width1/2 to 4"
  • IncludesGlobalMark(R)2 Color & Cut Industrial Printer with Plotter Cutter Option, 5 Year Brady360(R) Warranty, Keyboard, Power Cord, Cleaning Kit, USB Cable and Brady File Management Utility
  • ColorMultiple Color and Single Color Printing
  • Display(2) Line Liquid Crystal (LCD)
  • Font Size7, 10, 14, 20, 28 Pt.
  • Power RequirementsAC Power
  • System RequirementsStand Alone or PC Connectivity via USB or Serial
  • ApplicationArc Flash Labeling, Barcode Labeling, Data Center Labeling, Facility, Safety and Maintence Identification, Laboratory Identification, Lean/5S Labeling, Lockout Tagout Labeling, Panel Identification, Pipe and Valve Marking, Product Identification, Security Identification
  • For Use WithMarkWare Software, Windows based driver for 3rd party software use
  • FeaturesNo Hassle Print Technology. Variety Of Label Colors, Materials And Sizes. Advanced Label Design Capabilities. Touch Screen. Two Line LCD Display, 16 Characters Wide. Touch and Drag Editing. PC Connection For Markware(TM) Software. 12-Month Warranty.
  • StandardsRoHS Pass 2002/95/EC, WEEE

Compliance and Restrictions

None

Details

The GlobalMark® Industrial Label Maker is a heavy-duty printer designed to create custom labels, tags, decals, badges, and signs in industrial environments. It features advanced touch-screen technology, powered by a Microsoft Windows® CE operating system, which helps to make producing labels as fast and simple. It features touch-and-drag editing tools, built-in templates, and print preview capabilities.

Its rugged, reliable construction is engineered for industrial use. Its tapes use an aggressive adhesive that sticks to a wide variety of surfaces. The vinyl printed labels, available separately, are designed to last at least 5 years outdoors.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.