Skip Content

Portable Printer Kit w/Carrying Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Portable Printer Kit w/Carrying Case

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 36N349
  • Mfr. Model # BMP21-KIT-110942
  • UNSPSC # 45101512
  • Catalog Page # N/A
  • Shipping Weight 4.86 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Printer Kit
  • PrintheadThermal Transfer
  • IncludesBMP21 Printer, M21-750-499 Label Cartridge, Quick Start Guide and Hard Case
  • Display2" W X 1" H Back Lit Display
  • Font Size6 Font Sizes. 80 Different Symbols
  • Power Requirements(6)AA Batteries
  • ApplicationData Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety and Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling
  • For Use WithMfr. No. BMP21 Series
  • FeaturesEasy To Load Cartridges. Printer Automatically Formats Labels. Barcoding. Automated Serialization. Multiple Print. Dual Cutter Buttons And Label Retention. 2" W X 1" H Back Lit Display. Bumper Guards. Print And Cut Technology. Store Label Files. 12 Month Warranty.

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.