Skip Content

Pipe Marker,Domestic Cold Water,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Marker, Domestic Cold Water, Green

Price $3.06 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6M560
  • Mfr. Model # 7084-1
  • UNSPSC # 55121606
  • Catalog Page # 2599
  • Catalog Group # E0731
  • Shipping Weight 0.36 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Marker
  • LegendDomestic Cold Water
  • Legend ColorWhite
  • Background ColorGreen
  • Fits Pipe O.D.2-1/2" to 7-7/8"
  • Height2-1/4"
  • Width14"
  • Markers per Card1
  • MaterialPressure Sensitive Vinyl
  • Marker Attachment StyleSelf-Adhesive
  • StandardsASME (ANSI) A13.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This self-sticking vinyl pipe marker is designed to identify piping system contents in accordance with the ASME (ANSI) A13.1 Standard. It features durable vinyl construction for indoor and outdoor environments, and a coated backing for easy installation. Marker ends should be banded with directional flow arrow tape, available separately, to indicate pipe content flow direction.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.