Skip Content

 
Padlock Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Padlock Label


Technical Specs

  • Item Padlock Label 
  • Material Self-Adhesive Vinyl 
  • Metal Detectable No 
Subject Matter
Please Select
Language
Please Select
Legend
Please Select
Legend/Background Color
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Subject Matter
Language
Legend
Legend/Background Color
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
50280
Information
English
Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc.
Black, Red/White
3/4"
4 1/2"

$9.42 / pkg. of 6

Enter location to check availability
Catalog Page #  2370 

Price $9.42 / pkg. of 6

Technical Specs

  • Subject Matter Information
  • Item Padlock Label
  • Language English
  • Legend Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc.
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black, Red/White
  • Height 3/4"
  • Width 4 1/2"
  • Metal Detectable No
50289
Information
English
Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc.
Black, Red/White
4/5"
1-1/9"

$9.43 / pkg. of 6

Enter location to check availability
Catalog Page #  2370 

Price $9.43 / pkg. of 6

Technical Specs

  • Subject Matter Information
  • Item Padlock Label
  • Language English
  • Legend Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc.
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black, Red/White
  • Height 4/5"
  • Width 1-1/9"
  • Metal Detectable No
50293
Information
French
Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propreite De Etc.
Black, Red/White
4/5"
1-1/9"

$9.43 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $9.43 / pkg. of 6

Technical Specs

  • Subject Matter Information
  • Item Padlock Label
  • Language French
  • Legend Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propreite De Etc.
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black, Red/White
  • Height 4/5"
  • Width 1-1/9"
  • Metal Detectable No
50283
Information
French
Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propriete De Etc.
Black, Red/White
3/4"
4 1/2"

$9.43 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $9.43 / pkg. of 6

Technical Specs

  • Subject Matter Information
  • Item Padlock Label
  • Language French
  • Legend Side 1: Danger Verrouillee Ne Pas Enlever/Side 2: Propriete De Etc.
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black, Red/White
  • Height 3/4"
  • Width 4 1/2"
  • Metal Detectable No
50292
Information
Spanish
Side 1: Peligro Bloqueado No Remeuva/Side 2: Propiedad De Etc.
Black, Red/White
4/5"
1-1/9"

$9.43 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $9.43 / pkg. of 6

Technical Specs

  • Subject Matter Information
  • Item Padlock Label
  • Language Spanish
  • Legend Side 1: Peligro Bloqueado No Remeuva/Side 2: Propiedad De Etc.
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black, Red/White
  • Height 4/5"
  • Width 1-1/9"
  • Metal Detectable No
50281
Information
Spanish
Side 1: Peligro Equipo Bloqueado No Remueva/Side 2: Propiedad De Etc.
Black, Red/White
3/4"
4 1/2"

$9.43 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $9.43 / pkg. of 6

Technical Specs

  • Subject Matter Information
  • Item Padlock Label
  • Language Spanish
  • Legend Side 1: Peligro Equipo Bloqueado No Remueva/Side 2: Propiedad De Etc.
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black, Red/White
  • Height 3/4"
  • Width 4 1/2"
  • Metal Detectable No
121448
Instruction
Front, Do Not Remove This Lock, This Lock Belongs To, On Back
Black/White
3/4"
5"

$35.55 / pkg. of 40

Enter location to check availability
Catalog Page #  2370 

Price $35.55 / pkg. of 40

Technical Specs

  • Subject Matter Instruction
  • Item Padlock Label
  • Legend Front, Do Not Remove This Lock, This Lock Belongs To, On Back
  • Material Self-Adhesive Vinyl
  • Legend/Background Color Black/White
  • Height 3/4"
  • Width 5"
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms