Skip Content

Breaker Lockout,Pk6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Breaker Lockout, Pk6

Price $77.90 / pkg. of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TM25
  • Mfr. Model # 65321
  • NSN # 5340-99-997-0027
  • UNSPSC # 46171511
  • Catalog Page # 2610
  • Shipping Weight 1.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOversized Breaker Lockout
  • Lockout TypeClamp-On
  • Circuit Breaker Voltage480/600
  • For Use WithBreaker to 2-1/4" Wide x 7/8" Thick
  • Max. Number of Padlocks1
  • Padlock Shackle Max. Dia.1/4 or 9/32"
  • ColorRed
  • Height7/8"
  • Width2-1/2"
  • MaterialPolypropylene and Nylon
  • StandardsOSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These circuit breaker lockouts are designed to prevent accidental engagement of electrical circuits during maintenance. The oversized breaker lockout fits breaker switches up to 21⁄4"W and 7⁄8" thick.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Well built - needed larger breaker handle opening for our larger breakers at our plant for our lockout/tagout program. These units did the job nicely.. July 20, 2012
  • 2015-04-01T19:40:07.816-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_3TM25, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
How thick is the black clamping device? I have a few 3 pole breaker lock out devices that are 1/2" thick and will not work for some of my applications. They will not clamp on to the short breaker handle on my panels. Do you make any 3 pole devices about 1/4" thick on the clamp?

Thank you,
GC
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about glenferd is loaded.
Additional information about glenferd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier we and have been advised by them of the following: the depth on this item is ½ inch. This would be the smallest option we carry.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-01T19:38:35.053-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TM25, prod, sort_default
1 of 1
  • 2015-04-01T19:38:35.055-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TM25, prod, sort_default
1 of 1