Skip Content

NFPA Sign,Fiberglass,NFPA Diamond close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NFPA Sign, Fiberglass, NFPA Diamond

Price $45.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6G873
  • Mfr. Model # 58510
  • UNSPSC # 55121704
  • Catalog Page # 2368
  • Shipping Weight 1.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Identify hazardous chemical containers and dedicated hazardous material storage areas, based on the National Fire Protection Association (NFPA) Code No. 704M and Federal Standard 313. Mount on walls of hazardous areas, or on potentially dangerous equipment. Use die-cut numbers and letters to mark corners of placards. Have 4 mounting holes.

View More

Technical Specs

  • Item NFPA Sign
  • Legend NFPA Diamond
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Material Fiberglass
  • Height 16"
  • Width 16"
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.