Skip Content

NFPA Sign, Pressure Sensitive Vinyl, 10" x 10", 10 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NFPA Sign, Pressure Sensitive Vinyl, 10" x 10", 10 PK

Price $132.00 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AC80
  • Mfr. Model # 58503
  • UNSPSC # 55121705
  • Catalog Page # 2368
  • Shipping Weight 0.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Identify hazardous chemical containers and dedicated hazardous material storage areas with these fiberglass placards. Each one has 4 mounting holes. Use die-cut numbers and letters to mark the corners of placards.

View More

Technical Specs

  • Item NFPA Sign
  • Legend NFPA Diamond
  • Legend/Background Color Black, Red, Blue, Yellow/White
  • Material Pressure Sensitive Vinyl
  • Height 10"
  • Width 10"
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by It does not come with the numbers that would make it useful. It is too difficult to determ which number labels of the 1,500 available would be the appropriate match. May 23, 2014
  • 2016-04-27 T23:38:49.902-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3AC80, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.