Skip Content

NFPA Label,Vinyl,1-1/4 In.W,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

NFPA Label, Vinyl, 1-1/4 In.W, PK500

Price $40.30 / pkg. of 500

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TL76
  • Mfr. Model # 121161
  • UNSPSC # 55121606
  • Catalog Page # 2592
  • Shipping Weight 0.27 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNFPA Label
  • LegendRight to Know
  • Legend/Background ColorBlue, Red, Yellow, Black/White
  • MaterialVinyl Film
  • Height2"
  • Width1-1/4"
  • Metal DetectableNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Write-On Paper and Vinyl Right-to-Know Labels
Clearly identify secondary containers with either the National Fire Protection Association (NFPA) diamond or the Color Bar format. OSHA Federal Hazard Communication Standard 29 CFR 1910.1200, known as the "Right-to-Know" law, requires that employers identify hazardous materials in the workplace for the benefit and safety of employees who may come into contact with those materials. Fire Hazard—ranks susceptibility to burn health Health Hazard—ranks probable severity to personal health Reactivity—ranks ease rate and quantity of energy released Specific Hazard—ranks special hazard potential


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this label self stick?

Does the vinyl label self stick and ready to use or will I need to tape it / adhere it with the product I need to label?
Field of Industry:: Safety & Security
Years purchasing from Grainger:: 15
3 years ago
by
Read all my Q&A
 
Please wait while more information about kuulei is loaded.
Additional information about kuulei could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this label is made with a flexible vinyl film coated with a permanent pressure sensitive acrylic adhesive.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-06-02T20:06:02.521-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TL76, prod, sort_default
1 of 1
  • 2015-06-02T20:06:02.523-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3TL76, prod, sort_default
1 of 1