Skip Content

NFPA Label,5 In.H,Vinyl,3 In.W,PK500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

NFPA Label, 5 In.H, Vinyl, 3 In.W, PK500

Price $121.25 / pkg. of 500

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TL70
  • Mfr. Model # 121165
  • UNSPSC # 55121606
  • Catalog Page # 2366
  • Shipping Weight 3.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Write-On Paper and Vinyl Right-to-Know Labels
Clearly identify secondary containers with either the National Fire Protection Association (NFPA) diamond or the Color Bar format. OSHA Federal Hazard Communication Standard 29 CFR 1910.1200, known as the "Right-to-Know" law, requires that employers identify hazardous materials in the workplace for the benefit and safety of employees who may come into contact with those materials. Fire Hazard—ranks susceptibility to burn health Health Hazard—ranks probable severity to personal health Reactivity—ranks ease rate and quantity of energy released Specific Hazard—ranks special hazard potential

View More

Technical Specs

  • Item NFPA Label
  • Legend Right to Know
  • Legend/Background Color Blue, Red, Yellow, Black/White
  • Material Vinyl Film
  • Height 5"
  • Width 3"
  • Metal Detectable No
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.