Skip Content

 
Lockout Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lockout Label

BRADY


Technical Specs

  • ItemLockout Label 
  • LanguageEnglish 
  • Legend/Background ColorBlack, Red/White 
  • Metal DetectableNo 
Subject Matter
Please Select
Legend
Please Select
Material
Please Select
Height
Please Select
Width
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Subject Matter
Legend
Material
Height
Width
Availability
Price
Qty
86204
Chemical and Maintenance
Lock-Out Point
Self-Adhesive Polyester
3-1/2"
5"

$18.99 / pkg. of 5

Lockout Label,3-1/2 In. H,5 In. W,PK5
Catalog Page #  NA

Price: $18.99 / pkg. of 5

Technical Specs

  • Subject MatterChemical and Maintenance
  • ItemLockout Label
  • LanguageEnglish
  • LegendLock-Out Point
  • MaterialSelf-Adhesive Polyester
  • Legend/Background ColorBlack, Red/White
  • Height3-1/2"
  • Width5"
  • Metal DetectableNo
51379
Instruction
Side 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc
Self-Adhesive Vinyl
1-1/8"
3"

$11.66 / pkg. of 6

Lockout Label,1-1/8 In. H,3 In. W,PK6
Catalog Page #  2572 

Price: $11.66 / pkg. of 6

Technical Specs

  • Subject MatterInstruction
  • ItemLockout Label
  • LanguageEnglish
  • LegendSide 1: Danger Locked Out Do Not Remove/Side 2: Property of...Etc
  • MaterialSelf-Adhesive Vinyl
  • Legend/Background ColorBlack, Red/White
  • Height1-1/8"
  • Width3"
  • Metal DetectableNo