Skip Content

Reflective Numbers And Letters,L,PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Reflective Numbers And Letters, L, PK25

Price $37.95 / pkg. of 25

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14R230
  • Mfr. Model # 5000-L
  • UNSPSC # 60111304
  • Catalog Page # N/A
  • Shipping Weight 0.08 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLetter Label
  • CharacterL
  • Character Height2-1/2"
  • ColorYellow On Black
  • MaterialEngineering Grade Reflective Sheeting
  • Number of Cards25
  • Overall Height2-7/8"
  • Overall Width1-3/4"
  • StandardsASTM D 2979; Fed. Spec. L-S-300 (Class 1); Fed. Spec. L-S-300 (Class 4)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Bradylite® reflective characters are manufactured with engineering-grade material to help in withstanding tough environmental conditions such as storms, snow, and humidity. The reflective surface is designed to reflect light 100 times brighter than a plain white surface, and the cold-temperature adhesive helps in allowing the characters to be applied in temperatures as low as -10°F (-27°C).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Govt
Product used for:: Shop
Years purchasing from Grainger:: 30
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about drlive is loaded.
Additional information about drlive could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The Grainger product numbers are as follows:
1 - 14R210
2 - 14R211
3 - 14R212
4 - 14R213
5 - 14R214
6 - 14R215
7 - 14R216
8 - 14R217

Thank you for using Grainger Ask and Answer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T19:50:16.454-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14R230, prod, sort_default
1 of 1
  • 2015-08-31T19:50:16.456-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_14R230, prod, sort_default
1 of 1