Skip Content

Laminating System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laminating System

Price $624.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 14A463
  • Mfr. Model # 105038
  • UNSPSC # 44102801
  • Catalog Page # N/A
  • Shipping Weight 19.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Laminating System
  • Lamination Heat Free
  • Length 17-3/4"
  • Width 19-1/2"
  • Height 15-1/8"
  • Max. Document Width 12"
  • Thickness .035"
  • For Use With Powermark Output, Clear Overlaminate, Aluminum and Clear Acrylic Sign Blank Panels
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This laminating system is designed to create custom rigid signs with the Brady BBP85 or PowerMark sign and label printer. The laminating system allows users to mount printed images on to plastic and aluminum sign blanks in less than 30 seconds. Visual images can also be mounted behind a clear acrylic sign panel for added rigidity and protection.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.