Skip Content

Labeling Software close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Labeling Software

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 22NA95
  • Mfr. Model # CS12RUNU-T
  • UNSPSC # 43231509
  • Catalog Page # N/A
  • Shipping Weight 0.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LabelMark™ 5 and CodeSoft™ 2012 Software
LabelMark™ provides an easy solution for label design, editing, and printing, especially where wire and cable marking is necessary. Features built-in templates, wizards, fixed test labels, and free form designs. Compatible with Mfr. Nos. 1244/1344 Series, BBP11, BBP33, BMP71, BMP51, BMP53, BP PR Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, IDXPERT, IMVP Series, inkjet/laser printers, IP300, IP600, LabXpert, Tagus, TLS 2200, TLS-PC LINK, and Wraptor. CodeSoft™ barcode software allows you to design and print professional custom labels for product identification and tracking. A range of label designs fits any project from easy label designs to general bar coding. Compatible with Mfr. Nos. 1244/1344 Series, Brady 360X-Plus II, inkjet/laser printers, IP600, BBP11, BBP33, Tagus, Wraptor, BP PR Plus, MVP Series, Brady 600X-Plus II, and IP 300.

View More

Technical Specs

  • Item Labeling Software
  • Material CodeSoft(TM) 2012 Runtime Labeling Software
  • For Use With Operating System (Windows x64-bit Platform, Windows Server 2012, Windows Server 2008 SP2, Windows Server 2003 SP2, Windows 8, Windows 7 SP1, Windows Vista SP2, Windows XP SP3) Memory (1 GB RAM with Windows(R) 7, 1 GB RAM with Windows(R) Server 2008 2 GB Recommended, 1 GB RAM with Windows(R) Vista 2 GB Recommended, 1 GB RAM with Windows(R) Server 2003, 1 GB RAM with Windows(R) XP) Hard Disk Space (Hard drive With at least 500 MB of Available Space Display (Minimum 800 x 600 High Color 16 Bit, Recommended 1024 x 768 True Color 32 bit) Supporting Software (Microsoft(R) Internet Explorer 7.0 SP1 or later, Microsoft(R) Data Access Components 2.8 MDAC or Greater, Microsoft(R) Net Framework 3.5, Adobe Acrobat Reader 9.0)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.