Skip Content

Red Vinyl Film Label Tape Roll, Indoor/Outdoor Label Type, 100 ft. Length, 4" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Vinyl Film Label Tape Roll, Indoor/Outdoor Label Type, 100 ft. Length, 4" Width

Price $387.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UMP7
  • Mfr. Model # B30C-4000-595-RD
  • UNSPSC # 55121611
  • Catalog Page # 2357
  • Catalog Group # G8310
  • Shipping Weight 2.36 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tape is manufactured with durable, low-shrink vinyl and an aggressive adhesive to conform with irregular, curved, rough, and highly textured surfaces including painted cinderblocks and textured plastics. It also helps in adhering to uneven wood, paper-jacketed pipes, powder-coated surfaces, and low-surface-energy items including PVC piping and recycled plastics.

View More

Technical Specs

  • Item Label Tape Roll
  • Color Red
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Width 4"
  • Length 100 ft.
  • For Use With BBP30, BBP31, BBP33, BBP35, BBP37
  • Adhesive Yes
  • Temp. Range -40 Degrees to 180 Degrees F
  • Metal Detectable No
  • Standards RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.