Skip Content

White Vinyl Film Label Tape Cartridge, Indoor/Outdoor Label Type, 50 ft. Length, 1" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Vinyl Film Label Tape Cartridge, Indoor/Outdoor Label Type, 50 ft. Length, 1" Width

Price $84.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VH80
  • Mfr. Model # 142270
  • UNSPSC # 55121611
  • Catalog Page # 2359
  • Catalog Group # F8780
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HandiMark® tape is manufactured with durable vinyl for use in indoor and outdoor applications. It adheres well to most clean, dry surfaces including pipes, walls, equipment, and windows. It also conforms well to curved and rough surfaces, and withstands grease, oil, and most industrial chemicals. The tape offers a five-year average outdoor durability in temperatures from 180°F to -40°F (82°C to -40°C), and can be applied in temperatures as low as 0° F (-18°C).

View More

Technical Specs

  • Item Label Tape Cartridge
  • Color White
  • Label Type Indoor/Outdoor
  • Tape Material Vinyl Film
  • Height 50 ft.
  • Width 1"
  • Length 50 ft.
  • For Use With Brady Handimark(R)
  • Adhesive Yes
  • Temp. Range -40 Degrees to 180 Degrees F
  • Metal Detectable No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.