Skip Content

Label Printer Kit,BMP51,Electrical ID close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer Kit, BMP51, Electrical ID

Price $716.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21U177
  • Mfr. Model # BMP51-KIT-EL
  • UNSPSC # 44102405
  • Catalog Page # 2594
  • Shipping Weight 15.35 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Label Printer Kit
  • Label TypeFlag Label, Heat-Shrink Tubing, Label, Self-Laminating Label, Tamper-Indicating Label
  • PrintheadThermal Transfer/300 dpi
  • Max. Tape Width2-1/2"
  • Printer SeriesBMP51 Label Makers
  • IncludesMfr. No. BMP51 Printer, USB Cable, Hardcase, Quick Start Guide, AC Adapter/Battery Charger, Li-Ion Battery Pack, Mfr. No. MC-1500-595-WT-BK, M-187-1-342, M-103-427, MC-1500-595-OR-BK, MC-475-412 Label Cartridges
  • ColorBlue
  • DisplayLarge, Graphical with Backlight
  • Power RequirementsAC Power, Li-Ion Battery
  • System RequirementsPC Connectivity, Connectivity Options: USB, Bluetooth and Optional Ehernet, WiFi
  • ApplicationData Communications & A/V Labeling, Electrical Marking, Facility and Safety Labeling, Product and Panel Manufacturing Identification, Laboratory Labeling
  • For Use WithLabel Mark Label Design Software
  • Features300 DPI, Automatic Label Formatting, Ribbon and Label Materials in ONE Cartridge, Top-Loading Cartridge, 20 Materials, Built-In Bluetooth(R) or Optional Wi-Fi Card, USB PC Connectivity, Create/Edit/Print/Save Labels with and Android Phone and Brady Mobile App, 4-Foot Drop Tested
  • StandardsFCC Part 15 Class A
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

BMP®51 and BMP®53 Label Makers and Accessories
Portable printers feature a Bluetooth®-enabled network card that works with Android®-powered mobile devices and Brady mobile app for wireless printing on the go. Print labels up to 1-1/2"W at a speed of 1" per sec. Built-in cutter and easy-to-load cartri
BMP®51 Label Makers
Feature a large graphical display with backlight and on-screen indicators for parts, remaining material, and battery. Also have keyboard and a number of built-in labeling apps.
Starter Kits
All kits include LabelMark™ software, a printer, Li-ion battery, hard case, USB cable, AC power supply and everything needed to start labeling.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.