Skip Content

BBP33 Label Roll close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

BBP33 Label Roll

Price $1,071.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21U273
  • Mfr. Model # B33D-94-2-342YL
  • UNSPSC # 55121611
  • Catalog Page # 550
  • Catalog Group # G5860
  • Shipping Weight 2.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Label
  • Color Yellow
  • Legend BLANK
  • Width 2.000"
  • Height 0.094"
  • Material Polyolefin
  • Min. Wire Size 0.023"
  • Max. Wire Size 0.080"
  • For Use With Mfr. No. BBP33
  • Labels per Roll 1000
  • Temp. Range -40 Degrees to 267 Degrees F
  • Metal Detectable No
  • Standards ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



These 3:1 heat-shrinkable wire maker sleeves are designed to fit snugly around wires and can be used for identification and wire protection. They are also designed to be fade-resistant and flame-retardant.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.