Skip Content

Stainless Steel Jack Chain,50 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stainless Steel Jack Chain, 50 ft. L

Price $62.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15Y699
  • Mfr. Model # 98859
  • UNSPSC # 55121503
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJack Chain
  • Type#16
  • MaterialStainless Steel
  • Length50 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This jack chain features tough, solid, stainless steel links, which open and close to adjust size as needed.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about signmaker is loaded.
Additional information about signmaker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
5/16" D. or larger.

Thank you for using Grainger Ask & Answer.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Field of Industry:: Hardware Retail
Product used for:: Food Service
Years purchasing from Grainger:: 10
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about TimG is loaded.
Additional information about TimG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier information on this product it a a tough, solid stainless steel jack chain, open and close links to adjust to size needed. Approximately 25 links per foot and approximately 10-12" is enough to fasten one tag.
Standard package has 50' of chain.
3 years ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-01T19:42:05.480-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15Y699, prod, sort_default
1 of 1
  • 2015-08-01T19:42:05.482-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_15Y699, prod, sort_default
1 of 1