Skip Content

Handheld Printer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Handheld Printer

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 3PXY9
  • Mfr. Model # BMP21
  • UNSPSC # 45101512
  • Catalog Page # N/A
  • Shipping Weight 1.3 lbs.
Country of Origin MalaysiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Printer
  • PrintheadThermal Transfer/203 dpi
  • IncludesMfr. No. BMP21 Printer, Mfr. No. M21-750-499 Label Cartridge and Quick Start Guide
  • DisplayLCD
  • Power Requirements(6)AA, AC Power
  • ApplicationFor Electrical and Data Communication as well as Patch Panels, Control Panel and Component Marking, Workstation Labels, Maintenance and Engineering, Field Service and Installation, Storerooms and Tool Cribs
  • For Use WithMfr. No. MP21
  • FeaturesSerialization, Barcode, Terminal Block, Patch Panel, Wire Marking, Fixed Label Length Applications, Symbols, Memory, Auto Sizing, Backlight, Dual Cutters, Multiprint
  • StandardsUL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • BMP21

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.