Skip Content

Handheld Label Maker,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Handheld Label Maker, Yellow

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4EE37
  • Mfr. Model # XPERT-KEY
  • UNSPSC # 44102405
  • Catalog Page # N/A
  • Shipping Weight 10.26 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in applications include wire, and data marking. Features bar coding and electrical and facility ID symbols, with 82 built-in industrial symbols. Memory feature stores frequently used setups. Operates as stand-alone or connected to a PC and includes a hard carrying case. Prints 21 font sizes at 300 dpi.

View More

Technical Specs

  • Item Handheld Label Maker
  • Includes IDXPERT(TM) QWERTY Printer, USB Cable, Hard Carrying Case, 1 to 1-1/2" White Label Cartridge (XC-1500-580-WT-BK), Communications Cable, CD with Quick Start Guide, Sample Label Tutorial, User's Manual, Lind to Product Registration/Warranty, Printed Quick Start Guide In (4) Languages
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.