Skip Content

HMIG Label,Paper,3-7/8 In. W,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HMIG Label, Paper, 3-7/8 In. W, PK100

Price $22.09 / pkg. of 100

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8AAR4
  • Mfr. Model # 20035LS
  • UNSPSC # 55121606
  • Catalog Page # 2592
  • Catalog Group # F1963
  • Shipping Weight 0.4 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHMIG Label
  • LegendHMIG
  • Legend/Background ColorBlue, Red, Yellow, Black/White
  • MaterialSelf-Adhesive Paper
  • Height3-7/8"
  • Width3-7/8"
  • Metal DetectableNo
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
Field of Industry:: Safety
Product used for:: Safety and labeling
Years purchasing from Grainger:: one
3 years ago
by
Cambridgae Ma
Read all my Q&A
 
Please wait while more information about WQUIG is loaded.
Additional information about WQUIG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Under the new GHS system, the numbering system will change. The current HMIS ratings are 0-4 with zero being a minimal hazard and four being a severe hazard. The GHS criteria will change from 1-5. Five being a minimal hazard and one being a sever hazard.
From what we are being told the creators of the HMIS system are looking into updating their system. The new labels will require more information than present hazard communication labels. The new GHS labels will be required to have pictograms, signal words, hazard statements, and precautionary statements. This is in addition to the all ready required product identifier and supplier identification.
Under the GHS rule, OSHA says “alternative labeling systems such as the National Fire Protection Association (NFPA) 704 hazard rating and the Hazardous Material Information System (HMIS) are permitted for workplace containers. However, the information supplied on these labels must be consistent with the revised HCS and cannot have conflicting hazard warnings or pictograms.
Thank you for using Grainger Ask and Answer
Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
3 years ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:39.902-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8AAR4, prod, sort_default
1 of 1
  • 2015-05-28T20:01:39.904-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8AAR4, prod, sort_default
1 of 1