Skip Content

Handrail Cover,Round,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Handrail Cover, Round, Gray

Price $37.85 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AKA9
  • Mfr. Model # 114910
  • UNSPSC # 31201524
  • Catalog Page # 2584
  • Shipping Weight 1.64 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGlow-in-the-Dark Handrail Cover
  • ShapeRound
  • ColorGray
  • Dimensions6 ft. x 1-3/4"
  • MaterialPolycarbonate
  • InstallationSnap Fit or Permanent with Adhesive
  • StandardsInternational Building Code and Fire Code, National Fire Protection Association 101, Life Safety Code, LEED(R) Green Building Requirements

Compliance and Restrictions

None

Details

The BradyGlo™ handrail cover is designed to offer easy installation, with a snap-fit design similar to a pipe marker. It is manufactured with durable extruded polycarbonate and features a co-extruded, photoluminescent glow channel. Adhesive, available separately, can be added to make the installation permanent.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.