Skip Content

 
Gauge Marking Label close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Gauge Marking Label

Technical Specs

  • Subject Matter Information 
  • Item Gauge Marking Label 
  • Language English 
  • Legend Blank 
  • Material Self-Adhesive Polyester 
  • Height 10" 
  • Width 9" 
  • Metal Detectable No 
Legend/Background Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
30698
Green

$23.05 / each

Enter location to check availability
Catalog Page #  NA

Price $23.05 / each

Technical Specs

  • Subject Matter Information
  • Item Gauge Marking Label
  • Language English
  • Legend Blank
  • Material Self-Adhesive Polyester
  • Legend/Background Color Green
  • Height 10"
  • Width 9"
  • Metal Detectable No
30697
Red

$23.05 / each

Enter location to check availability
Catalog Page #  NA

Price $23.05 / each

Technical Specs

  • Subject Matter Information
  • Item Gauge Marking Label
  • Language English
  • Legend Blank
  • Material Self-Adhesive Polyester
  • Legend/Background Color Red
  • Height 10"
  • Width 9"
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More