Skip Content

Gate Valve Lockout,Fits Sz 2-1/2 to 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gate Valve Lockout, Fits Sz 2-1/2 to 5

Price $18.20 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 2AV57
  • Mfr. Model # 65561
  • UNSPSC # 46171511
  • Catalog Page # 2615
  • Shipping Weight 0.4 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGate Valve Lockout
  • ColorRed
  • Fits Handle Size2-1/2" to 5"
  • Max. Number of Padlocks1
  • Padlock Shackle Max. Dia.3/8"
  • MaterialPolypropylene
  • LegendDanger Locked Out Do Not Remove
  • For Use WithOS&Y Rising Stem Valve
  • Temp. Range-25 Degrees to 200 Degrees F
  • IncludesDanger Labels in English, Spanish and French
  • StandardsOSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This mini gate valve lockout features injection-molded polypropylene construction for superior impact and chemical resistance. It is designed to withstand temperatures from -20°F to 300°F, and it accommodates OS&Y or "rising stem" valves. Danger labels in English, Spanish and French are included.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
My concern with the plastic valve cover, is there a potential for static electricity accumulation that could result in a spark resulting from static discharge in an explosive gas environment.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about valvecover is loaded.
Additional information about valvecover could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This lockout device is made of polypropylene which is inherently non-conductive. It would not create a spark.

Thank you for using Grainger Ask and Answer
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
  • 2015-05-27T20:47:09.948-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2AV57, prod, sort_default
1 of 1
  • 2015-05-27T20:47:09.950-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2AV57, prod, sort_default
1 of 1