Skip Content

 
Fire Extinguisher Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Extinguisher Sign


Subject Matter
Please Select
Item
Please Select
Language
Please Select
Legend Style
Please Select
Height
Please Select
Material
Please Select
Mounting Style
Please Select
Width
Please Select
Legend/Background Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $5-$10 
Select items to compare View Compare
25 Products
Compare /
Product #
Mfr.
Model #
Subject Matter
Item
Language
Legend Style
Height
Material
Mounting Style
Width
Legend/Background Color
Price
Qty
Please use Qty box to add item(s) to cart.
122688
Fire Extinguisher Sign
7"
Self-Adhesive Polyester
10"
Red/White

$9.08 / each

Enter location to check availability
Catalog Page #  NA

Price $9.08 / each

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 7"
  • Material Self-Adhesive Polyester
  • Width 10"
  • Legend/Background Color Red/White
45077
Safety Sign
10"
B-401 Plastic
7"
Black/Red on White

$9.18 / each

Enter location to check availability
Catalog Page #  NA

Price $9.18 / each

Technical Specs

  • Item Safety Sign
  • Height 10"
  • Material B-401 Plastic
  • Width 7"
  • Legend/Background Color Black/Red on White
119717
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
10"
B-302 Self Sticking Polyester
Self-Adhesive
7"
Black/Red/White

$9.08 / each

Enter location to check availability
Catalog Page #  NA

Price $9.08 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 10"
  • Material B-302 Self Sticking Polyester
  • Mounting Style Self-Adhesive
  • Width 7"
  • Legend/Background Color Black/Red/White
119721
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
10"
B-401 Plastic
Surface
7"
Black/Red/White

$9.84 / each

Enter location to check availability
Catalog Page #  NA

Price $9.84 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 10"
  • Material B-401 Plastic
  • Mounting Style Surface
  • Width 7"
  • Legend/Background Color Black/Red/White
45145
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
10"
Self-Adhesive Polyester
Surface
7"
Black/Red on White

$9.08 / each

Enter location to check availability
Catalog Page #  NA

Price $9.08 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 10"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 7"
  • Legend/Background Color Black/Red on White
85261
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
14"
Self-Adhesive Polyester
Surface
3-1/2"
Red/White

$9.66 / each

Enter location to check availability
Catalog Page #  2346 

Price $9.66 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 14"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 3-1/2"
  • Legend/Background Color Red/White
90367
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
14"
Self-Adhesive Polyester
Surface
5"
Red/White

$8.92 / each

Enter location to check availability
Catalog Page #  2346 

Price $8.92 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 14"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 5"
  • Legend/Background Color Red/White
73657
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
24"
B-324 Glow-In-The-Dark Self-Stick Polyester
Self-Adhesive
4"
White On Red

$8.63 / each

Enter location to check availability
Catalog Page #  NA

Price $8.63 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 24"
  • Material B-324 Glow-In-The-Dark Self-Stick Polyester
  • Mounting Style Self-Adhesive
  • Width 4"
  • Legend/Background Color White On Red
85258
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
3-1/2"
Self-Adhesive Polyester
Surface
14"
Red/White

$7.08 / each

Enter location to check availability
Catalog Page #  NA

Price $7.08 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Red/White
85259
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
3-1/2"
Self-Adhesive Polyester
Surface
14"
Red/White

$7.08 / each

Enter location to check availability
Catalog Page #  NA

Price $7.08 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Red/White
120215
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
5"
B-302 Self Sticking Polyester
Self-Adhesive
7"
Black/Red/White

$7.64 / each

Enter location to check availability
Catalog Page #  NA

Price $7.64 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5"
  • Material B-302 Self Sticking Polyester
  • Mounting Style Self-Adhesive
  • Width 7"
  • Legend/Background Color Black/Red/White
120219
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
5"
B-401 Plastic
Surface
7"
Black/Red/White

$7.01 / each

Enter location to check availability
Catalog Page #  NA

Price $7.01 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5"
  • Material B-401 Plastic
  • Mounting Style Surface
  • Width 7"
  • Legend/Background Color Black/Red/White
120227
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
5"
B-946 Pressure Sensitive Vinyl
Self-Adhesive
7"
Black/Red/White

$5.06 / each

Enter location to check availability
Catalog Page #  NA

Price $5.06 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 5"
  • Material B-946 Pressure Sensitive Vinyl
  • Mounting Style Self-Adhesive
  • Width 7"
  • Legend/Background Color Black/Red/White
119716
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
7"
B-302 Self Sticking Polyester
Self-Adhesive
10"
Black/Red/White

$9.08 / each

Enter location to check availability
Catalog Page #  NA

Price $9.08 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material B-302 Self Sticking Polyester
  • Mounting Style Self-Adhesive
  • Width 10"
  • Legend/Background Color Black/Red/White
120216
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
7"
B-302 Self Sticking Polyester
Self-Adhesive
5"
Black/Red/White

$7.79 / each

Enter location to check availability
Catalog Page #  NA

Price $7.79 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material B-302 Self Sticking Polyester
  • Mounting Style Self-Adhesive
  • Width 5"
  • Legend/Background Color Black/Red/White
119720
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
7"
B-401 Plastic
Surface
10"
Black/Red/White

$9.89 / each

Enter location to check availability
Catalog Page #  NA

Price $9.89 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material B-401 Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Black/Red/White
120220
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
7"
B-401 Plastic
Surface
5"
Black/Red/White

$8.94 / each

Enter location to check availability
Catalog Page #  NA

Price $8.94 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material B-401 Plastic
  • Mounting Style Surface
  • Width 5"
  • Legend/Background Color Black/Red/White
25716
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
7"
Plastic
Surface
10"
Red/White

$9.57 / each

Enter location to check availability
Catalog Page #  NA

Price $9.57 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
25715
Emergency Equipment
Fire Extinguisher Sign
English
Text and Symbol
7"
Plastic
Surface
10"
Red/White

$9.57 / each

Enter location to check availability
Catalog Page #  NA

Price $9.57 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text and Symbol
  • Height 7"
  • Material Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
85256
Emergency Equipment
Fire Extinguisher Sign
English
Text
3-1/2"
Self-Adhesive Polyester
Surface
10"
Red/White

$9.44 / each

Enter location to check availability
Catalog Page #  NA

Price $9.44 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
85257
Emergency Equipment
Fire Extinguisher Sign
English
Text
5"
Self-Adhesive Polyester
Surface
14"
Red/White

$8.92 / each

Enter location to check availability
Catalog Page #  NA

Price $8.92 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text
  • Height 5"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Red/White
85255
Emergency Equipment
Fire Extinguisher Sign
English
Text
5"
Self-Adhesive Polyester
Surface
14"
White/Red

$8.92 / each

Enter location to check availability
Catalog Page #  NA

Price $8.92 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text
  • Height 5"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color White/Red
25714
Emergency Equipment
Fire Extinguisher Sign
English
Text
7"
Plastic
Surface
10"
Red/White

$9.18 / each

Enter location to check availability
Catalog Page #  NA

Price $9.18 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
25713
Emergency Equipment
Fire Extinguisher Sign
English
Text
7"
Plastic
Surface
10"
White/Red

$9.18 / each

Enter location to check availability
Catalog Page #  NA

Price $9.18 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color White/Red
25169
Emergency Equipment
Fire Extinguisher Sign
Symbol
7"
Plastic
Surface
10"
Red/White

$9.18 / each

Enter location to check availability
Catalog Page #  NA

Price $9.18 / each

Technical Specs

  • Subject Matter Emergency Equipment
  • Item Fire Extinguisher Sign
  • Legend Style Symbol
  • Height 7"
  • Material Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms