Skip Content

 
Fire Exit Door Must Be Kept Unlocked During Business Hours Sign close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Exit Door Must Be Kept Unlocked During Business Hours Sign

Technical Specs

  • Subject Matter Exit & Evacuation 
  • Item Fire Exit Sign 
  • Language English 
  • Legend Style Text 
  • Mounting Style Surface 
  • Legend/Background Color Red/White 
Height
Please Select
Material
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand Keyword
  • evacuation 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Height
Material
Width
Price
Qty
Please use Qty box to add item(s) to cart.
127235
10"
B-302 Self Sticking Polyester
14"

$12.72 / each

Enter location to check availability
Catalog Page #  NA

Price $12.72 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material B-302 Self Sticking Polyester
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Red/White
127234
10"
B-401 Plastic
14"

$16.02 / each

Enter location to check availability
Catalog Page #  NA

Price $16.02 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material B-401 Plastic
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Red/White
127233
10"
B-555 Aluminum
14"

$22.05 / each

Enter location to check availability
Catalog Page #  NA

Price $22.05 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 10"
  • Material B-555 Aluminum
  • Mounting Style Surface
  • Width 14"
  • Legend/Background Color Red/White
127232
7"
B-302 Self Sticking Polyester
10"

$9.08 / each

Enter location to check availability
Catalog Page #  NA

Price $9.08 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material B-302 Self Sticking Polyester
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
127231
7"
B-401 Plastic
10"

$9.18 / each

Enter location to check availability
Catalog Page #  NA

Price $9.18 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material B-401 Plastic
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
127230
7"
B-555 Aluminum
10"

$13.12 / each

Enter location to check availability
Catalog Page #  NA

Price $13.12 / each

Technical Specs

  • Subject Matter Exit & Evacuation
  • Item Fire Exit Sign
  • Language English
  • Legend Style Text
  • Height 7"
  • Material B-555 Aluminum
  • Mounting Style Surface
  • Width 10"
  • Legend/Background Color Red/White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More