Skip Content

 
Exit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit

Technical Specs

  • Item Exit Sign 
  • Language English 
  • Height 8-1/4" 
  • Width 15" 
  • Standards NFPA 101; OSHA 29 CFR 1910 
Legend Style
Please Select
Material
Please Select
Mounting Style
Please Select
Legend/Background Color
Please Select
Legend
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Legend Style
Material
Mounting Style
Legend/Background Color
Legend
Price
Qty
Please use Qty box to add item(s) to cart.
80755B
Text and Symbol
Anodized steel
Surface
Green/White
Exit (Double Arrows)

$356.25 / each

Enter location to check availability
Catalog Page #  2355 

Price $356.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Anodized steel
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Green/White
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
80753B
Text and Symbol
Anodized steel
Surface
Green/White
Exit (Double Arrows)

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Anodized steel
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Green/White
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
80754B
Text and Symbol
Anodized steel
T-Bar Ceiling
Green/White
Exit (Double Arrows)

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Anodized steel
  • Mounting Style T-Bar Ceiling
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Green/White
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
90842B
Text and Symbol
Plastic
Surface
Yellow/Green
Exit (Double Arrows)

$356.25 / each

Enter location to check availability
Catalog Page #  2355 

Price $356.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Yellow/Green
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
90887B
Text and Symbol
Plastic
Surface
Yellow/Green
Exit (Double Arrows)

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Yellow/Green
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
90841B
Text and Symbol
Plastic
Surface
Yellow/Green
Exit (Double Arrows)

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Yellow/Green
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
90839B
Text and Symbol
Plastic
Surface
Yellow/Red
Exit (Double Arrows)

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Yellow/Red
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
90885B
Text and Symbol
Plastic
Surface
Yellow/Red
Exit (Double Arrows)

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Yellow/Red
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
90840B
Text and Symbol
Plastic
Surface
Yellow/Red
Exit (Double Arrows)

$356.25 / each

Enter location to check availability
Catalog Page #  2355 

Price $356.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color Yellow/Red
  • Legend Exit (Double Arrows)
  • Standards NFPA 101; OSHA 29 CFR 1910
38098B
Text
Plastic
Surface
White/Black
Exit

$356.25 / each

Enter location to check availability
Catalog Page #  2355 

Price $356.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color White/Black
  • Legend Exit
  • Standards NFPA 101; OSHA 29 CFR 1910
37851B
Text
Plastic
Surface
White/Black
Exit

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color White/Black
  • Legend Exit
  • Standards NFPA 101; OSHA 29 CFR 1910
38097B
Text
Plastic
Surface
White/Black
Exit

$236.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $236.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text
  • Material Plastic
  • Mounting Style Surface
  • Height 8-1/4"
  • Width 15"
  • Legend/Background Color White/Black
  • Legend Exit
  • Standards NFPA 101; OSHA 29 CFR 1910
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More